

€332.50/ pieceexcl. VAT
€402.33incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal diameter (ASME) | 4" in |
Flange pressure class (ASME) | 600 lb |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPACER' and batch number |
With boltholes | Yes |
Diameter bolt circle | 216 mm |
Type of Handle | Type 2 |
Weight | 7.1 kg |
A | 191 mm |
C | 120 mm |
D | 26 mm |
E | 66 mm |
T | 18 mm |
Surface treatment | smooth finish (RA value 3,2-6,3) on sealing surface on both sides |