

€2,443.00/ pieceexcl. VAT
€2,956.03incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal diameter (ASME) | 24" in |
Flange pressure class (ASME) | 600 lb |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPACER' and batch number |
With boltholes | No |
Type of Handle | Type 3b |
Weight | 408.2 kg |
A | 787 mm |
C | 185 mm |
E | 100 mm |
T | 81 mm |
Surface treatment | smooth finish (RA value 3,2-6,3) on sealing surface on both sides |