ERIKS

ERIKS Rectangular profile VMQ sponge 714713 25x25mm

  • ERIKS:12215110
Image 1
Rectangular / square profile. Available in various full- and sponge rubber qualities, these profiles are used for various applications. They are very suitable for sealing doors, hatches and lids or as fender. Suitable for technical applications in the food industrie. Very high ozone, aging and UV resistance.
Save to list

€65.25/ meterexcl. VAT

€78.95incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€72.50

-

25+

€65.25

10.00%

25.01+

€72.50

-

50+

€58.00

20.00%

50.01+

€72.50

-

75+

€58.00

20.00%

75.01+

€72.50

-

100+

€58.00

20.00%

100.01+

€72.50

-

125+

€50.75

30.00%

125.01+

€72.50

-

150+

€50.75

30.00%

150.01+

€72.50

-

175+

€50.75

30.00%

175.01+

€72.50

-

200+

€50.75

30.00%

200.01+

€72.50

-

225+

€50.75

30.00%

225.01+

€72.50

-

250+

€47.13

35.00%

250.01+

€72.50

-

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
Square/rectangular profile
Material rubber
Sponge rubber
Self-adhesive
No
Shape
Square
Material
VMQ
Colour
White
Temperature range
from -55 to 200 °C
Height
25 mm
Width
25 mm
Roll length
25 m