ERIKS

ERIKS Rectangular profile VMQ sponge 714713 10x3mm

  • ERIKS:12215072
Image 1
Rectangular / square profile. Available in various full- and sponge rubber qualities, these profiles are used for various applications. They are very suitable for sealing doors, hatches and lids or as fender.
Save to list

€28.71/ meterexcl. VAT

€34.74incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.90

-

25+

€28.71

10.00%

25.01+

€31.90

-

50+

€25.52

20.00%

50.01+

€31.90

-

75+

€25.52

20.00%

75.01+

€31.90

-

100+

€25.52

20.00%

100.01+

€31.90

-

125+

€22.33

30.00%

125.01+

€31.90

-

150+

€22.33

30.00%

150.01+

€31.90

-

175+

€22.33

30.00%

175.01+

€31.90

-

200+

€22.33

30.00%

200.01+

€31.90

-

225+

€22.33

30.00%

225.01+

€31.90

-

250+

€20.74

35.00%

250.01+

€31.90

-

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
Square/rectangular profile
Material rubber
Sponge rubber
Self-adhesive
No
Shape
Rectangle
Material
VMQ
Colour
White
Temperature range
from -55 to 200 °C
Height
3 mm
Width
10 mm
Roll length
25 m