

€25.92/ meterexcl. VAT
€31.36incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.40 | - |
25+ | €29.16 | 10.00% |
50+ | €25.92 | 20.00% |
125+ | €22.68 | 30.00% |
250+ | €21.06 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Full rubber |
Self-adhesive | No |
Shape | Rectangle |
Material | VMQ |
Hardness | 60 Shore A |
Compound | 714217 |
Colour | Transparent |
Temperature range | from -60 to 200 °C |
Height | 8 mm |
Width | 16 mm |
Roll length | 50 m |