

€42.40/ meterexcl. VAT
€51.30incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Full rubber |
Self-adhesive | No |
Shape | Square |
Material | VMQ |
Hardness | 60 Shore A |
Compound | 714217 |
Colour | Transparent |
Temperature range | from -60 to 200 °C |
Height | 14 mm |
Width | 14 mm |
Roll length | 25 m |