ERIKS

ERIKS Rectangular cord Silicone sponge white 45x8 L=3

  • ERIKS:11089357
Image 1
Rectangular / square profile. Available in various full- and sponge rubber qualities, these profiles are used for various applications. They are very suitable for sealing doors, hatches and lids or as fender.
Save to list

€28.80/ meterexcl. VAT

€34.85incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 27/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€28.80

-

25+

€25.92

10.00%

25.01+

€28.80

-

50+

€23.04

20.00%

50.01+

€28.80

-

75+

€23.04

20.00%

75.01+

€28.80

-

100+

€23.04

20.00%

100.01+

€28.80

-

125+

€20.16

30.00%

125.01+

€28.80

-

150+

€20.16

30.00%

150.01+

€28.80

-

175+

€20.16

30.00%

175.01+

€28.80

-

200+

€20.16

30.00%

200.01+

€28.80

-

225+

€20.16

30.00%

225.01+

€28.80

-

250+

€18.72

35.00%

250.01+

€28.80

-

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
Square/rectangular profile
Material rubber
Sponge rubber
Self-adhesive
No
Shape
Rectangle
Material
VMQ
Colour
White
Temperature range
from -50 to 200 °C
Height
8 mm
Width
45 mm
Roll length
3 m