
€11.40/ meterexcl. VAT
€13.79incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Full rubber |
Self-adhesive | No |
Shape | Rectangle |
Material | VMQ |
Hardness | 60 Shore A |
Colour | Transparent |
Temperature range | from -60 to 200 °C |
Height | 3 mm |
Width | 7 mm |
Roll length | 100 m |