

€256.50/ meterexcl. VAT
€310.37incl. VAT
Sold per: 0.001Min. order: 0.001
17 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Shape | Rectangle |
Material | FKM |
Colour | Black |
Temperature range | from -20 to 200 °C |
Height | 8 mm |
Width | 40 mm |