

€7.50/ meterexcl. VAT
€9.07incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.50 | - |
25+ | €6.75 | 10.00% |
50+ | €6.00 | 20.00% |
125+ | €5.25 | 30.00% |
250+ | €4.88 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Colour | Black |
Temperature range | from -35 to 120 °C |
Roll length | 25 m |