




€1,675.00/ pieceexcl. VAT
€2,026.75incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal bore in DN | 400 |
Flange compression stage (PN) | 40 |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPADE’ and batch number |
With boltholes | No |
Diameter bolt circle | 585 mm |
Type of Handle | Type 3a |
Weight | 75.3 kg |
A | 546 mm |
C | 187 mm |
D | 39 mm |
E | 80 mm |
T | 40 mm |