




€1,142.00/ pieceexcl. VAT
€1,381.82incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal bore in DN | 250 |
Flange compression stage (PN) | 40 |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPADE’ and batch number |
With boltholes | No |
Diameter bolt circle | 385 mm |
Type of Handle | Type 3a |
Weight | 21.8 kg |
A | 352 mm |
C | 169 mm |
D | 33 mm |
E | 75 mm |
T | 27 mm |