




€594.00/ pieceexcl. VAT
€718.74incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal bore in DN | 100 |
Flange compression stage (PN) | 25/40 |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPADE’ and batch number |
With boltholes | No |
Diameter bolt circle | 190 mm |
Type of Handle | Type 2 |
Weight | 1.99 kg |
A | 168 mm |
C | 146 mm |
D | 22 mm |
E | 60 mm |
T | 12 mm |