




€1,097.00/ pieceexcl. VAT
€1,327.37incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal bore in DN | 250 |
Flange compression stage (PN) | 16 |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPADE’ and batch number |
With boltholes | No |
Diameter bolt circle | 355 mm |
Type of Handle | Type 2 |
Weight | 11.4 kg |
A | 329 mm |
C | 180.5 mm |
D | 26 mm |
E | 75 mm |
T | 16 mm |