




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal bore in DN | 80 |
Flange compression stage (PN) | 10/40 |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPADE’ and batch number |
With boltholes | No |
Diameter bolt circle | 160 mm |
Type of Handle | Type 2 |
Weight | 1.62 kg |
A | 142 mm |
C | 139 mm |
D | 18 mm |
E | 40 mm |
T | 12 mm |