




€506.50/ pieceexcl. VAT
€612.87incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal bore in DN | 10 |
Flange compression stage (PN) | 10/40 |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPADE’ and batch number |
With boltholes | No |
Type of Handle | Type 1 |
Weight | 0.15 kg |
A | 46 mm |
C | 117 mm |
E | 25 mm |
T | 5 mm |