




€2,300.00/ pieceexcl. VAT
€2,783.00incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal diameter (ASME) | 18" in |
Flange pressure class (ASME) | 300 lb |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPADE’ and batch number |
With boltholes | No |
Type of Handle | Type 2 |
Weight | 131.9 kg |
Norm | ASME B16.48-2015 |
A | 594 mm |
C | 170 mm |
E | 80 mm |
T | 44 mm |