




€755.50/ pieceexcl. VAT
€914.16incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal diameter (ASME) | 6" in |
Flange pressure class (ASME) | 150 lb |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPADE’ and batch number |
With boltholes | No |
Diameter bolt circle | 241.3 mm |
Type of Handle | Type 2 |
Weight | 5.2 kg |
Norm | ASME B16.48-2015 |
A | 219 mm |
C | 105 mm |
D | 22 mm |
E | 56 mm |
T | 12 mm |