






€189.00/ pieceexcl. VAT
€228.69incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | ANSI 80-1 |
Series | Sprocket PWL |
Type | ANSI 80-1 |
Number of teeth | 33 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 267.21 mm |
Outer Diameter | 278.8 mm |
Pilot bore | 25 mm |
Material | Steel |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |
r3 | 27 mm |
Dp | 267.21 mm |
C | 3.2 mm |
B1 | 14.6 mm |
D1 | 25 mm |
De | 278.8 mm |