






€39.54/ pieceexcl. VAT
€47.84incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | ANSI 60-1 |
Series | Sprocket PWL |
Type | ANSI 60-1 |
Number of teeth | 23 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 139.9 mm |
Outer Diameter | 148.2 mm |
Pilot bore | 16 mm |
Material | Steel |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |
r3 | 20 mm |
Dp | 139.9 mm |
C | 2.4 mm |
B1 | 11.6 mm |
D1 | 16 mm |
De | 148.2 mm |