






€309.90/ pieceexcl. VAT
€374.98incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | ANSI 140-1 |
Series | Sprocket PWL |
Type | ANSI 140-1 |
Number of teeth | 17 |
Pitch | 44.45 mm |
Pitch | 1.3/4 in |
Pitch circle | 241.9 mm |
Outer Diameter | 260 mm |
Pilot bore | 30 mm |
Material | Steel |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |
r3 | 47.5 mm |
Dp | 241.9 mm |
C | 5.8 mm |
B1 | 23.5 mm |
D1 | 30 mm |
De | 260 mm |