






€113.10/ pieceexcl. VAT
€136.85incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | ANSI 120-1 |
Series | Sprocket PWL |
Type | ANSI 120-1 |
Number of teeth | 13 |
Pitch | 38.1 mm |
Pitch | 1.1/2 in |
Pitch circle | 159.18 mm |
Outer Diameter | 173 mm |
Pilot bore | 25 mm |
Material | Steel |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |
r3 | 40.5 mm |
Dp | 159.18 mm |
C | 4.8 mm |
B1 | 23.5 mm |
D1 | 25 mm |
De | 173 mm |