






€114.00/ pieceexcl. VAT
€137.94incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | ANSI 100-1 |
Series | Sprocket PWL |
Type | ANSI 100-1 |
Number of teeth | 17 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 172.78 mm |
Outer Diameter | 187.7 mm |
Pilot bore | 20 mm |
Material | Steel |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |
r3 | 33.5 mm |
Dp | 172.78 mm |
C | 4 mm |
B1 | 17.6 mm |
D1 | 20 mm |
De | 187.7 mm |