






€7,764.00/ pieceexcl. VAT
€9,394.44incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | BS 24B-2 |
Series | Sprocket PWL |
Type | BS 24B-2 |
Number of teeth | 95 |
Pitch | 38.1 mm |
Pitch | 1.1/2 in |
Pitch circle | 1152.33 mm |
Outer Diameter | 1169 mm |
Pilot bore | 40 mm |
Material | Steel |
Norm | ISO 606 - DIN 8187 |
r3 | 38 mm |
Dp | 1152.33 mm |
C | 4 mm |
b1 | 23.6 mm |
B2 | 72 mm |
D2 | 40 mm |
De | 1169 mm |