






€447.00/ pieceexcl. VAT
€540.87incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | BS 12B-2 |
Series | Sprocket PWL |
Type | BS 12B-2 |
Number of teeth | 68 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 412.49 mm |
Outer Diameter | 422.6 mm |
Pilot bore | 30 mm |
Material | Steel |
Norm | ISO 606 - DIN 8187 |
r3 | 19 mm |
Dp | 412.49 mm |
C | 2 mm |
b1 | 10.8 mm |
B2 | 30.3 mm |
D2 | 30 mm |
De | 422.6 mm |