






€40.80/ pieceexcl. VAT
€49.37incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | BS 03B-1 |
Series | Sprocket PWL |
Type | BS 03B-1 |
Number of teeth | 110 |
Pitch | 5 mm |
Pitch circle | 175.09 mm |
Outer Diameter | 176.8 mm |
Pilot bore | 14 mm |
Material | Steel |
Norm | ISO 606 - DIN 8187 |
r3 | 5 mm |
Dp | 175.09 mm |
C | 0.4 mm |
B1 | 2.3 mm |
H | 4 mm |
D1 | 14 mm |
De | 176.8 mm |