ERIKS

ERIKS OR VMQ 714177 49,4x1

  • ERIKS:11434766
Image 1
You use the red silicone O-ring from ERIKS as a seal for food products in static applications and slow, dynamic applications. This product has European (EC1935), American (FDA) and Chinese certificates. It is also widely used in low-temperature or high-temperature applications (e.g. refrigeration systems or ovens). In comparison to FKM, VMQ is a better choice economically speaking.
Save to list
Not available in webshop
84 In stock - Estimated delivery date 06/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
70
Compound
714177
Temperature range
from -60 to 220 °C