ERIKS

ERIKS OR NBR 47702 334,5x8,4

  • ERIKS:12715041
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list
Not available in webshop
105 In stock - Estimated delivery date 06/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C