ERIKS

ERIKS OR NBR 37223 236 82,14x3,53

  • ERIKS:10068575
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€1.26/ pieceexcl. VAT

€1.52incl. VAT

6790 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.26

-

25+

€1.13

10.00%

50+

€1.01

20.00%

100+

€0.88

30.00%

250+

€0.76

40.00%

500+

€0.63

50.00%

1000+

€0.50

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C