ERIKS

ERIKS OR HNBR 886270 40x5

  • ERIKS:13406156
Image 1
Save to list
Not available in webshop
4 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
HNBR
Colour
Yellow
Hardness
70
Compound
886270
Temperature range
from -30 to 150 °C