ERIKS

ERIKS OR HNBR 88625 56x6,2

  • ERIKS:11443422
Image 1
ERIKS’ 88625 is a standard grade hydrogenated nitrile compound with a medium percentage of acrylonitrile and good chemical and mechanical properties. It is a common upgrade for standard grade NBR compounds.
Save to list
Not available in webshop
Estimated delivery date - 04/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
HNBR
Colour
Black
Hardness
70
Compound
88625
Temperature range
from -30 to 150 °C