ERIKS

ERIKS OR FKM 51416 006 2,9x1,78

  • ERIKS:13332521
Image 1
ERIKS’ 51416 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour brown for easy identification. Formerly known as ERIKS’ 51414 brown.
Save to list
Not available in webshop
3808 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
FKM
Colour
Brown
Hardness
75
Compound
51416
Temperature range
from -20 to 200 °C