ERIKS

ERIKS OR FKM 51415 11,6x1,2

  • ERIKS:12954613
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list
Not available in webshop
2474 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C