ERIKS

ERIKS OR FKM 514115 15x2

  • ERIKS:12213423
Image 1
ERIKS’ 514115 is a specialist grade FKM ter-polymer compound, based on FKM with a broad chemical resistance and good compression set values. The compound is specially developed for low temperature- and food contact applications.
Save to list
Not available in webshop
2055 In stock - Estimated delivery date 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
FKM
Colour
Black
Hardness
70
Compound
514115
Temperature range
from -40 to 200 °C