ERIKS

ERIKS OR FEPM 223002 348 110,49x5,33

  • ERIKS:13189618
Image 1
ERIKS‘ 223002 is a standard grade TFE/P-FEPM compound, based upon AFLAS 100 series ter-polymer with excellent base resistance.
Save to list
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 24/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
FEPM
Colour
Black
Hardness
75
Compound
223002
Temperature range
from -10 to 200 °C