ERIKS

ERIKS OR FEPM 223002 220x4

  • ERIKS:11426055
Image 1
ERIKS‘ 223002 is a standard grade TFE/P-FEPM compound, based upon AFLAS 100 series ter-polymer with excellent base resistance.
Save to list
Not available in webshop
Estimated delivery date - 04/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
FEPM
Colour
Black
Hardness
75
Compound
223002
Temperature range
from -10 to 200 °C