ERIKS

ERIKS OR EPDM 55914 59x5

  • ERIKS:13287454
Image 1
You use this black EPDM 70 O-ring seal from ERIKS for acids, bases and hot water. This product is suitable for static applications and slow, dynamic applications. It offers standardised quality and is mainly used in general industry.
Save to list
Not available in webshop
3563 In stock - Estimated delivery date 06/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55914
Temperature range
from -55 to 130 °C