ERIKS

ERIKS Oil seal NBR RST 55x72x8 SS 304 spring

  • ERIKS:12493175
Image 1
Image 2
Image 1
Image 2
The ERIKS oil seal type RST is a standard design with a rubber outer jacket according to DIN 3760-A. The difference relative to the ERIKS oil seal type R is that the type RST features an additional dust lip, which offers effective protection against light to moderate contamination from the outside.

You can use the oil seal type RST in a wide range of applications in most industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal without a dust lip, for example because you want to avoid the extra heat generated by friction at the dust lip? Choose the ERIKS oil seal type R.


Save to list

€10.30/ pieceexcl. VAT

€12.46incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.30

-

5+

€8.24

20.00%

10+

€6.70

35.00%

30+

€5.15

50.00%

50+

€4.64

55.00%

100+

€4.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS