




€4.11/ pieceexcl. VAT
€4.97incl. VAT
Estimated delivery date - 25/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.11 | - |
5+ | €3.29 | 20.00% |
10+ | €2.67 | 35.00% |
30+ | €2.06 | 50.00% |
50+ | €1.85 | 55.00% |
100+ | €1.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Shaft Diameter | 25 mm |
Housing diameter | 40 mm |
Brand design | RST |
Material lip | NBR |
Seal height | 7 mm |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |