ERIKS

ERIKS Oil seal NBR RST 160x190x15 SS 304 spring

  • ERIKS:11318378
Image 1
Image 2
Image 1
Image 2
The ERIKS oil seal type RST is a standard design with a rubber outer jacket according to DIN 3760-A. The difference relative to the ERIKS oil seal type R is that the type RST features an additional dust lip, which offers effective protection against light to moderate contamination from the outside.

You can use the oil seal type RST in a wide range of applications in most industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal without a dust lip, for example because you want to avoid the extra heat generated by friction at the dust lip? Choose the ERIKS oil seal type R.


Save to list

€66.40/ pieceexcl. VAT

€80.34incl. VAT

Estimated delivery date - 31/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€66.40

-

5+

€49.80

25.00%

25+

€46.48

30.00%

50+

€39.84

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS