




€314.50/ pieceexcl. VAT
€380.55incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €314.50 | - |
5+ | €251.60 | 20.00% |
10+ | €204.43 | 35.00% |
30+ | €157.25 | 50.00% |
50+ | €141.53 | 55.00% |
100+ | €125.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Shaft Diameter | 25 mm |
Housing diameter | 52 mm |
Housing width | 10 mm |
Brand design | WR5 |
Material lip | NBR |
Maximum static pressure | 0 bar |
Spring-loaded | Stainless steel 1.4409 |
Temperature range | from -30 to 100 °C |
Maximum static pressure (not bar) | 0 MPa |
Type | WR5 |
Material surface | Rubber/fabric |