




€482.50/ pieceexcl. VAT
€583.83incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €482.50 | - |
5+ | €361.88 | 25.00% |
25+ | €337.75 | 30.00% |
50+ | €289.50 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Shaft Diameter | 185 mm |
Housing diameter | 216 mm |
Housing width | 15.87 mm |
Brand design | WR5 |
Material lip | NBR |
Maximum static pressure | 0 bar |
Spring-loaded | SS 304 (1.4301) |
Temperature range | from -30 to 100 °C |
Maximum static pressure (not bar) | 0 MPa |
Type | WR5 |
Material surface | Rubber/fabric |