ERIKS

ERIKS Oil seal NBR R 35x48x8 SS 304 spring

  • ERIKS:11158415
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Oil seal type R is a standard design with a rubber outer jacket according to DIN 3760-A. This product is widely applicable in many different industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal that also keeps out dirt from the outside? Choose the ERIKS oil seal type RST. This seal comes with an extra dust lip.


Save to list

€4.22/ pieceexcl. VAT

€5.11incl. VAT

Estimated delivery date - 03/06/2027

Volume discount

Quantityexcl. VATDiscount

1+

€4.22

-

5+

€3.38

20.00%

10+

€2.74

35.00%

30+

€2.11

50.00%

50+

€1.90

55.00%

100+

€1.69

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS