ERIKS

ERIKS Oil seal NBR R 160x190x13 SS 304 spring

  • ERIKS:11346272
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Oil seal type R is a standard design with a rubber outer jacket according to DIN 3760-A. This product is widely applicable in many different industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal that also keeps out dirt from the outside? Choose the ERIKS oil seal type RST. This seal comes with an extra dust lip.


Save to list

€57.90/ pieceexcl. VAT

€70.06incl. VAT

Estimated delivery date - 08/06/2027

Volume discount

Quantityexcl. VATDiscount

1+

€57.90

-

5+

€43.43

25.00%

25+

€40.53

30.00%

50+

€34.74

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS