ERIKS

ERIKS Oil seal NBR R 15x26x7 SS 304 spring

  • ERIKS:11218608
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Oil seal type R is a standard design with a rubber outer jacket according to DIN 3760-A. This product is widely applicable in many different industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal that also keeps out dirt from the outside? Choose the ERIKS oil seal type RST. This seal comes with an extra dust lip.


Save to list

€4.62/ pieceexcl. VAT

€5.59incl. VAT

Estimated delivery date - 31/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€4.62

-

5+

€3.70

20.00%

10+

€3.00

35.00%

30+

€2.31

50.00%

50+

€2.08

55.00%

100+

€1.85

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS