






€43.80/ pieceexcl. VAT
€53.00incl. VAT
Estimated delivery date - 02/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.80 | - |
5+ | €32.85 | 25.00% |
25+ | €30.66 | 30.00% |
50+ | €26.28 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Shaft Diameter | 130 mm |
Housing diameter | 160 mm |
Brand design | R |
Material lip | NBR |
Seal height | 13 mm |
Spring material | Stainless steel 1.4409 |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |