ERIKS

ERIKS Oil seal NBR GVP 360x400x20 SS 316 house+spring

  • ERIKS:11384243
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metal
Shaft Diameter
360 mm
Housing diameter
400 mm
Brand design
GVP
Material lip
NBR
Seal height
20 mm
Spring material
Stainless steel 1.4409
Maximum static pressure
5 bar
Temperature range
from -25 to 120 °C
Maximum static pressure (not bar)
0.5 MPa
Type
GVP
Material surface
Metal
Pressure resistant
No
With dust lip
No