ERIKS

ERIKS Oil seal NBR GVP 300x340x18

  • ERIKS:10009860
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metal
Shaft Diameter
300 mm
Housing diameter
340 mm
Brand design
GVP
Material lip
NBR
Seal height
18 mm
Spring material
Carbon steel
Maximum static pressure
5 bar
Temperature range
from -25 to 120 °C
Maximum static pressure (not bar)
0.5 MPa
Type
GVP
Material surface
Metal
Pressure resistant
No
With dust lip
No