






€227.50/ pieceexcl. VAT
€275.27incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €227.50 | - |
5+ | €170.63 | 25.00% |
25+ | €159.25 | 30.00% |
50+ | €136.50 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metal |
Shaft Diameter | 177.8 mm |
Housing diameter | 203.2 mm |
Brand design | GVP |
Material lip | NBR |
Seal height | 15.9 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Temperature range | from -25 to 120 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | GVP |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |