




€586.50/ pieceexcl. VAT
€709.67incl. VAT
Estimated delivery date - 13/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €586.50 | - |
5+ | €439.88 | 25.00% |
25+ | €410.55 | 30.00% |
50+ | €351.90 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 325 mm |
Housing diameter | 375 mm |
Housing width | 22.5 mm |
Brand design | WR7 |
Material lip | NBR |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 20 m/s |
Spring-loaded | SS 304 (1.4301) |
Temperature range | from -30 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | WR7 |
Material surface | Rubber/fabric |